Manual Shrinker/Stretcher - JET MSS-1

Rollover image to zoom in

Click image to enlarge

Manual Shrinker/Stretcher - JET MSS-1

Item #: WBB2238352

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 929.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Manual Shrinker/Stretcher - JET MSS-1

The JET Shrinker Stretcher readily forms compound curves in sheet metal for car, motorcycle, and airplane body restoration. The quick and easy foot pedal operation frees the user’s hands to manipulate the panel for maximum control and accuracy.

Features:
  • Improved frame structure for years of use
  • Stand is made of heavy gauge sheet metal for stability
  • Rubber non-skid pad on foot pedal
  • Foot Pedal operation leaves the operator hands free
  • Mounted on mobile base provides portability and makes it easy to move around the shop
  • Handy storage for additional jaws at the operations finger tips
  • Forming depth and forming depth are adjustable
  • Optional jaws for aluminum materials
Specifications:
  • Mild Steel Capacity: 16 Gauge
  • Throat Depth: 6"
  • Dimensions: 46-1/2" L x 19-5/8" W x 8-1/4" H
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Documents
Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONManual Shrinker/Stretcher
    • BRANDJET®
    • THROAT DEPTH6"
    • MANUFACTURERS PART NUMBER756018
    • THROAT HEIGHT2-1/2"
    • MAX. FLANGE CAPACITY1-1/8"
    • MILD STEEL CAPACITY GAUGE16 Gauge
    • MODELMSS-1
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!