Slip Rolls

Slip Rolls

Slip Rolls Are Used For Various Sheet Metal Forming Applications.

Slip Rolls have a study construction for optimum accuracy and reliability during use. Great for industrial spaces, educational areas and vocational shops. Manual models have precision turned carbide steel rolls that are ground and polished. The large roll adjusting screws facilitate lifting the upper roll for quick and easy material removal. Electric models are controlled by a foot pedal for immediate forward and reverse action. Includes an emergency button and a safety brake for optimum safety. Mild Steel Gauge Capacity ranges from 16 to 22 and the maximum forming length ranges from 24 in. to 50 in. Stands are also available for individual purchase and are designed to hold the slip roll securely, while also providing space for tools.


* FREE Shipping on these items

MILD STEEL GAUGE
  • MILD STEEL GAUGE
MAX. FORMING LENGTH
  • MAX. FORMING LENGTH
MIN. FORMING RADIUS
  • MIN. FORMING RADIUS
NUM. & DIA. OF ROLLS
  • NUM. & DIA. OF ROLLS
WIRE GROOVES
  • WIRE GROOVES
PART NUMBER
  • PART NUMBER
COMPARE
BRAND MILD STEEL GAUGE MAX. FORMING LENGTH MIN. FORMING RADIUS NUM. & DIA. OF ROLLS WIRE GROOVES PART NUMBER IMAGE MODEL QTY PRICE