Botanical Fluid

Botanical Fluid

ADDVANCE 6030C is a heavy-duty, high performance, botanical metalworking fluid for machining and grinding of ferrous, non-ferrous and copper alloys. It is virtually non-foaming in high pressure applications. ADDVANCE 6030C has a unique blend of botanical additives and boundary lubricants that provide proven performance on difficult machining and grinding operations. ADDVANCE 6030C is formulated to provide exceptional rust protection. ADDVANCE 6030C is the ideal choice for replacing chlorinated soluble oils used to machine aluminum, especially small hole tapping of aluminum. ADDVANCE 6030C does not contain petroleum oil, chlorine or sulfur.


COMPARE PACKAGE
BRAND FORMULA SIZE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:25