Metal Forming Lubricant

Metal Forming Lubricant

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

ADDVANCE 6120 is an ultra heavy-duty biodegradable metalforming lubricant for the most severest of operations. ADDVANCE 6120 was specifically engineered to replace oil based lubricants in the toughest draws on the hardest metals. ADDVANCE 6120 is a unique, no oil, renewable resource formulation that will provide the operator with benefits that are unattainable with traditional oil based lubricants. This state-of-the art chemistry affords the ultimate in lubricity, personal safety and environmental compatibility. ADDVANCE 6120 provides the benefits of a chlorinated lubricant without the use of chlorinated paraffin. ADDVANCE 6120 is the ideal choice for heavy-duty stamping, blanking and deep drawing operations on all metals including the hardest alloys.

Features & Benefits:

  • Outstanding corrosion protection
  • Cleaner/safer press room environment
  • Anti-wear EP package reduces part breakage, galling, tearing and wrinkling
  • Non-Staining safe on yellow metals
  • Cleans off easily
  • Contains no hazardous materials
  • Excellent die life and anti-wear properties
  • Biodegradable, operator friendly
  • Multi-metal compatible
  • Reduces post finishing costs
  • Eliminates smoke and oil residues
  • Cost-effective - low end use costs
Applications:
  • Bending
  • Blanking
  • Deep Drawing
  • End-Forming
  • Extruding
  • Metalforming
  • Piercing
  • Punching
  • Rod & Bar Processing
  • Stamping
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding
Applications:
  • USDA BioPreferred



BRAND
  • BRAND
FORMULA
  • FORMULA
SIZE
  • SIZE
TYPE
  • TYPE

Showing 15 of 16 items Show All Items

COMPARE PACKAGE
BRAND FORMULA SIZE TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.92.138:68