Water Soluble

Water Soluble

METSOL 9000 Water Soluble Fluid - 1 Gallon Container

METSOL 9000 is a high performance heavy-duty, bio-stable, water soluble coolant for machining and grinding of ferrous and non-ferrous metals. METSOL 9000 is formulated to provide exceptional tool life and long term, trouble free performance with superior tramp oil rejection. The unique chemistry of METSOL 9000 forms a bio-stable emulsion that resists the growth of bacteria, resulting in excellent rancidity control. This exclusive formulation also provides a coolant that is low foaming, making it an excellent choice for high pressure and through the spindle coolant spray. METSOL 9000 can be used in individual sumps and central systems.

Features & Benefits:

  • Remains stable in sump for longer periods of time
  • Excellent rancidity control
  • Low foaming – excellent for high pressure machining
  • Excellent corrosion protection
  • Excellent lubricity and cooling properties
  • Superior tramp oil rejection
  • Bio-stable - effective bacterial inhibition
Applications:
  • Broaching
  • CNC Machining
  • Deep Hole Drilling
  • Drilling
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Tapping
  • Turning



BRAND
  • BRAND
FORMULA
  • FORMULA
SIZE
  • SIZE
TYPE
  • TYPE

Showing 15 of 15 items Show All Items

COMPARE PACKAGE
BRAND FORMULA SIZE TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items