6 Flute Chatterless Countersinks

6 Flute Chatterless Countersinks

6 Flute Machine Countersinks Are Used For Cutting With Milling Machines, Drill Presses, Screw Machines, Lathes And Hand Tools.

6 Flute Machine Countersinks are made of high speed steel for long lasting durability. Six flute design increases the penetration rate and reduces harmonic cutting action allowing less chatter. Countersink angles are 60°, 82°, 90° and 100° Overall lengths are 3-7/8" to 5-3/8" Diameters are 1/2" to 1-1/2" Shank diameter is 1/2" and length is 2-1/4"


BRAND
  • BRAND
HEAD
  • HEAD
SHANK
  • SHANK
OVERALL
  • OVERALL
ANGLE
  • ANGLE
MATERIAL
  • MATERIAL

Showing 15 of 272 items Show All Items

COMPARE DIAMETER LENGTH
BRAND HEAD SHANK OVERALL ANGLE MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 272 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.33.92:60