Extra Long Drills

Extra Long Drills

Extra Long Drills Are Used For Deep Hole Or Hard To Reach Drilling Applications.

Extra Long Drills are made of High Speed Steel (HSS) with Black Oxide finishes for long lasting strength, durability and dependability. Used for general purpose drilling through a wide range of materials, including aluminum, mild steel or a variety of other ferrous or non-ferrous metals and alloys. Extra long 8, 10 12, and 18 inch length drills are used for deep hole drilling or for drilling holes in hard to reach locations or inaccessible areas. May be used with hand held manual drills and either portable or stationary machines. All drills are manufactured with right hand (clockwise) cut and straight shanks that have the same diameter as the fluted end. Available in a wide range of fractional sizes from 3/32 to 1 inch in diameter. Standard flute type with Straight or Reduced 1/2 inch Diameter shank style. Choose Imported or Made In USA varieties.


BRAND
  • BRAND
SIZE
  • SIZE
OAL
  • OAL
SHANK STYLE
  • SHANK STYLE

Showing 15 of 273 items Show All Items

COMPARE DRILL
BRAND SIZE OAL SHANK STYLE FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 273 items Show All Items