Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Straight Flute Carbide Drills - Metric Sizes

Straight Flute Carbide Drills - Metric Sizes

Metric Size Straight Flute Carbide Drills Are Designed For Drilling Edge Strength And Precision Tight Tolerance Holes

Metric Size Straight Flute Carbide Drills are manufactured from solid C-2 grade premium sub-micron grain carbide with 10% cobalt for long lasting strength, durability and dependability. Straight flute drills are capable of producing reamer type finishes in work hardened and abrasive materials. Used for use when machining chrome, nickel or titanium alloys as well as steel and stainless steel weldments. Choose from finishes that are Uncoated or with TiAIN Coating for longer life and higher temperature resistance. Available in a wide range of metric sizes from 1.00mm to 9.50mm in diameter. Straight flute type with right hand (clockwise) cut and 140° Notched tip angle. Made In USA.


SIZE
  • SIZE
DRILL FINISH
  • DRILL FINISH

Showing 15 of 48 items Show All Items

COMPARE DRILL
BRAND SIZE ANGLE FLUTE TYPE DRILL FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 48 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.70.8:44