Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Taper Length Drills - Metric Sizes

Taper Length Drills - Metric Sizes

Metric Size Taper Length Drills Are Used For Deep Hole Drilling In A Wide Range Of Materials.

Metric Size Taper Length Drills are made of High Speed Steel (HSS) with Black Oxide finishes for long lasting strength, durability and dependability. Used for general purpose drilling through a wide range of materials, including aluminum, mild steel or a variety of other ferrous or non-ferrous metals and alloys. Taper length drills are used for applications where a drill longer than standard jobber length is required. All drills are manufactured with right hand (clockwise) cut and straight shanks that have the same diameter as the fluted end. Available in a wide range of metric sizes from 1.00mm to 9,90mm in diameter. Standard flute type with 118° tip angle. Choose Imported or Made In USA varieties.


BRAND
  • BRAND
SIZE
  • SIZE

Showing 15 of 219 items Show All Items

COMPARE DRILL
BRAND SIZE ANGLE FLUTE TYPE FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 219 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.229.17:24