Lenox Master-Grit® Carbide Band Saw Blades

Lenox Master-Grit® Carbide Band Saw Blades

Lenox Master-Grit® Carbide Band Saw Blades Are Designed For Cutting Abrasive And Harden Materials.

Lenox Master-Grit® Carbide Band Saw Blades are made with tungsten carbide particle grit for long lasting durability. Features a metallurgically-bonded edge for superior performance. Guilleted for applications greater than 1/4 inch in cross section. Continuous for applications less than 1/4 inch in cross section. Medium or Coarse. Lengths are 3, 4, 5, 6, 7 or 13 foot. Blade widths are 1/4, 1/2 or 1 inch.


TOOTH SET
  • TOOTH SET
FEET
  • FEET
INCHES
  • INCHES
TPI
  • TPI
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS
COMPARE OVERALL LENGTH BLADE
TOOTH SET FEET INCHES TPI WIDTH THICKNESS IMAGE MODEL QTY PRICE