Lenox Classic® Hook Tooth Bi-Metal Band Saw Blades

Lenox Classic® Hook Tooth Bi-Metal Band Saw Blades

Lenox Classic® CTL Bandsaw Blades With Hook Tooth Design Are Used For General Purpose Metal Cutting Applications.

Lenox Classic® CTL Bandsaw Blades With Hook Tooth Design are made for long lasting durability and dependability. M-42 High Speed Steel edge provides excellent heat and wear resistance. Used for use with non-ferrous aluminum and alloy, carbon, stainless, structural and tool steels. Hook Tooth design helps to dig in to harder materials. Wide selection of 3 TPI( teeth per inch (TPI) blades are available in 3 ft. 8-7/8 in. to 38 ft. 2 in. overall lengths, 3/4, 1 and 1-1/4 inch widths and 0.035 and 0.042 inch blade thicknesses.


FEET
  • FEET
INCHES
  • INCHES
TPI
  • TPI
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS
COMPARE OVERALL LENGTH BLADE
FEET INCHES TPI WIDTH THICKNESS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.40.153:44