Lenox Tri-Master® Vari-Tooth™ Carbide Band Saw Blades

Lenox Tri-Master® Vari-Tooth™ Carbide Band Saw Blades

Lenox Tri-Master® Vari-Tooth™ Band Saw Blades Are Used For General Purpose Cutting Applications.

Lenox Tri-Master® Vari-Tooth™ Band Saw Blades are made for long lasting durability and dependability. Carbide tipped teeth provide optimum heat and wear resistance. Precision triple chip grind results in smooth cuts and excellent finish. High performance backing steel. Vari-Tooth™ design reduces vibration while cutting and is used for general purpose cut-off and contouring applications. Wide selection of 1.2/1.8, 1.5/2.3, 2/3, 3/4 and 3 TPI (teeth per inch) blades are available in 1 ft. 6 in. to 54 ft. 6 in. overall lengths and 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-5/8 and 3 inch widths.


FEET
  • FEET
INCHES
  • INCHES
TPI
  • TPI
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS

Showing 15 of 16 items Show All Items

COMPARE OVERALL LENGTH BLADE
FEET INCHES TPI WIDTH THICKNESS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:21