Lenox Classic® Wavy Tooth Bi-Metal Band Saw Blades

Lenox Classic® Wavy Tooth Bi-Metal Band Saw Blades

Lenox Classic® CTL Bandsaw Blades With Wavy Tooth Design Are Used For General Purpose Metal Cutting Applications.

Lenox Classic® CTL Bandsaw Blades With Wavy Tooth Design are made for long lasting durability and dependability. M-42 High Speed Steel edge provides excellent heat and wear resistance. Used for use with non-ferrous aluminum and alloy, carbon, stainless, structural and tool steels. Wavy Tooth design blades are used for cutting thin sections such as sheets, tubes, pipes and small shapes. Available in wide selection of 3 ft. 6 in. to 33 ft. 9 in. overall lengths, 3/4, 1 and 1-1/4 inch widths, 0.035 and 0.042 inch blade thicknesses and 14 and 18 TPI (teeth per inch).


FEET
  • FEET
INCHES
  • INCHES
TPI
  • TPI
WIDTH
  • WIDTH

Showing 15 of 25 items Show All Items

COMPARE OVERALL LENGTH BLADE
FEET INCHES TPI WIDTH THICKNESS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 25 items Show All Items