Wilton Circular Saw Blades

Wilton Circular Saw Blades

Wilton Circular Saw Blades Can Be Used For An Assortment Of Cutting Applications.

Wilton Circular Saw Blades are either steam tempered for ferrous cutting applications or have a bright finish for use with non-ferrous machines. The outside diameter of the blades are either 225mm or 350mm and the thickness of the blades are either 2mm, 2.5mm or 32mm. The center hole diameter of all of the blades is 32mm and the number of teeth range from 108 to 220. Wilton Carbide Non-Ferrous Circular Saw Blades are carbide tipped cold saw blades for non-ferrous materials and can only be used on CK High Speed Cold Saws. They are tooth precision tungsten carbide cutting style blades that are for general purpose applications.


OUTER DIA.
  • OUTER DIA.
BLADE THICKNESS
  • BLADE THICKNESS
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE
BRAND OUTER DIA. CENTER HOLE DIA. BLADE THICKNESS NUMBER OF TEETH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:24