Air Hardening Flat Stock

Air Hardening Flat Stock

Air Hardening Flat Stock Offers High Wear Resistance Used For Punches And Dies To Stamp Silicon, Stainless Steel, Monel Metal And Other Abrasive Raw Materials.

Air Hardening Flat Stock are made of steel for long lasting durability and dependability. Wide selection of lengths, widths and thicknesses available to meet metal working job requirements. Constructed with 5% chromium content used for punches and dies in long production runs. Up to 50% more pieces per sharpening produced than with oil hardening steel. Maintains close dimensional accuracy throughout heat treating process. Wide 75 degree hardening range makes stock virtually foolproof. Full-length identification eliminates confusion with other steel. Lengths are 18 in. and 36 in.. Available in a variety of widths from 3/16 in. up to 12 in. and thicknesses from 1/6 in. up to 1 in.. Color is Silver. Package quantity is 1.


LENGTH
  • LENGTH
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS

Showing 15 of 315 items Show All Items

COMPARE
BRAND LENGTH WIDTH THICKNESS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 315 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:24