Copper Shim Stock

Copper Shim Stock

Copper Shim Stocks Are Used For Shim Applications Requiring An Excellent Conductor Of Electricity And Heat.

Copper Shim Stocks are made from 110 annealed copper for long lasting durability. Ductility and malleable attributes makes metalworking easy. Produces excellent forming qualities and may be lightly drawn, blanked or stamped. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses vary Length is 100" Width is 6". Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


* FREE Shipping on these items

THICKNESS
  • THICKNESS
COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE