Spiral Flute, Straight Shank - Metric Sizes

Spiral Flute, Straight Shank - Metric Sizes

Spiral Flute Chucking Reamer

Applications:

  • Designed to resize drilled and bored holes to precise size diameters in a variety of normal ferrous and non-ferrous materials
  • Spiral flute design gives these reamers a shearing cutting action making them better suited for materials normally difficult to ream
  • Round straight shanks may be mounted in chucks, collets or similar toolholders and may be used with a variety of standard portable or stationary machines
  • Combination of flute depth and shank diameter help to ensure adequate space for chips and reduce the contact area to reduce heat build-up
  • Suitable cutting oils or appropriate coolant fluids are recommended for most reaming operations
Features:
  • Right hand (clockwise rotation) cutting direction
  • Pointed with a 45° chamfered end that forms the cutting edges
  • Overall length, flute length and shank diameter are sized proportionally to cutting diameter for maximum rigidity
  • Easily re-sharpened
Technical Data:
  • Ground from the solid
  • Spiral flute design


DIAMETER
  • DIAMETER
NUMBER
  • NUMBER
LENGTH
  • LENGTH

Showing 15 of 44 items Show All Items

COMPARE
BRAND DIAMETER NUMBER LENGTH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 44 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:68