Straight Flute, Straight Shank - Cobalt & Carbide - Decimal Sizes Under 1/2

Straight Flute, Straight Shank - Cobalt & Carbide - Decimal Sizes Under 1/2"

Straight Flute Chucking Reamer

Applications:

  • Designed to resize drilled and bored holes to precise size diameters in a variety of normal ferrous and non-ferrous materials
  • The round straight shanks may be mounted in chucks, collets or similar tool holders and may be used with a variety of standard portable or stationary machines
  • Suitable cutting oils or appropriate coolant fluids are recommended for most reaming operations
Features:
  • Right hand (clockwise rotation) cutting direction
  • Combination of flute depth and shank diameter help to ensure adequate space for chips and reduce the contact area to reduce heat build-up
  • Pointed with a 45° chamfered end that forms the cutting edges
  • Easily re-sharpened
Technical Data:
  • Ground from the solid
  • Straight flute design


BRAND
  • BRAND
DIAMETER
  • DIAMETER
FLUTE
  • FLUTE
OAL
  • OAL
MATERIAL
  • MATERIAL

Showing 15 of 1,423 items Show All Items

COMPARE
BRAND DIAMETER FLUTE OAL MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 1,423 items Show All Items