Straight Flute, Straight Shank - Metric Sizes

Straight Flute, Straight Shank - Metric Sizes

Straight Flute Chucking Reamer

Applications:

  • Designed to resize drilled and bored holes to precise size diameters in a variety of normal ferrous and non-ferrous materials
  • The round straight shanks may be mounted in chucks, collets or similar tool holders and may be used with a variety of standard portable or stationary machines
  • Suitable cutting oils or appropriate coolant fluids are recommended for most reaming operations
Features:
  • Right hand (clockwise rotation) cutting direction
  • Combination of flute depth and shank diameter help to ensure adequate space for chips and reduce the contact area to reduce heat build-up
  • Pointed with a 45° chamfered end that forms the cutting edges
  • Easily re-sharpened
Technical Data:
  • Ground from the solid
  • Straight flute design


BRAND
  • BRAND
METRIC
  • METRIC
NUMBER
  • NUMBER
LENGTH
  • LENGTH
MATERIAL
  • MATERIAL

Showing 15 of 145 items Show All Items

COMPARE FLUTE
BRAND METRIC NUMBER LENGTH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 145 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:44