Reamer Blanks - Letter Sizes

Reamer Blanks - Letter Sizes

Reamer Blank

Application:

  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (+.0002" or +.005mm)
    • .5001-.6250 (+.0005" or +.008mm)
    • .6251-1.000 (+.0005" or +.013mm)


BRAND
  • BRAND
DIAMETER
  • DIAMETER
OAL
  • OAL
FINISH
  • FINISH

Showing 15 of 52 items Show All Items

COMPARE
BRAND DIAMETER OAL MATERIAL FINISH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 52 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.8.41:26