Double Swivel Rings (Female)

Double Swivel Rings (Female)

Codipro Stainless Steel Female Double Swivel Ring

  • Safety factor 5
  • Steel with high resistance, class > 8
  • This ring can be used in humid, corrosive, chemical, maritime environment
  • Double articulation allows it to line up perfectly with the sling
  • Easy to screw and very ergonomic
  • Allows the use of the existing fixation point (axis or overlaying threaded rod)



MATERIAL
L1
S
A
B
C
D
E
F
G
H

Showing 15 of 29 items Show All Items

COMPARE SIZE (MM)
BRAND MATERIAL DIAMETER L1 S A B C D E F G H IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 29 items Show All Items