Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-Torque Hoist Rings

EZ-Torque Hoist Rings

EZ-Torque® Hoist Ring

Material: Alloy steel with minimum tensil strength of 180,000psi.

Design Factor: Safety Factor: 5:1, Magnetic Particle Inspected Per ASTM 1444. Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis.

Range of Movement: 360° Swivel, 180° Pivot

Finish: Black Oxide finish for corrosion resistance.

Typical Applications: ADB, the originator and leader in safety hoist rings, introduces another time and money saving innovation. ADB's new EZ-Torque® Hoist Ring eliminates the need of locating and installing hydraulic torque multipliers for large hoist ring installations. A 75,000 lb. rated load hoist ring requires the mounting screw to be torqued to 4,300 ft.lbs. Using ADB's EZ-Torque® Hoist Ring requires only a standard torque wrench and 92 ft.lbs. of torque per bolt!


A
  • A
B
  • B
C
  • C
D
  • D
E
  • E
F
  • F
G
  • G
H
  • H
J
  • J
K
  • K
L
  • L
COMPARE
BRAND ITEM DESCRIPTION A B C D E F G H J K L IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.53.150:26