Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Hoist Rings

Heavy Duty Hoist Rings

Heavy Duty Hoist Ring

Material: Forged alloy steel with minimum tensile strength of 180,000 psi.

Design Factor: Minimum Safety Factor = 5:1, Magnetic Particle Inspected Per ASTM 1444, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis

Range of Movement: Pivot 180°, Swivel 360°

Specifications: Meets Military Specification No. MIL-STD 209C, Meets ANSI/ASME B30.26

Finish: Black Oxide Finish for corrosion resistance

Typical Applications: ADB's HEAVY DUTY® Hoist Rings are specified and used in nuclear energy equipment

Patent: #4,570,987***, #4,641,986***, #5,405,210, Other Patents Pending


A
  • A
B
  • B
C
  • C
D
  • D
E
  • E
F
  • F
G
  • G
K
  • K
L
  • L
M
  • M

Showing 15 of 73 items Show All Items

COMPARE
BRAND ITEM DESCRIPTION A B C D E F G K L M IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 73 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.79:64