Fixed Ball Knobs

Fixed Ball Knobs

Fixed Ball Knobs Fit Comfortably Into The Palm Of The Hand For Operating Fixed Elements On Metalworking And Tooling Components.

Fixed Ball Knobs can be used on fixtures, machine tools, jigs and assemblies as replacements for worn or missing parts. Knobs are durably made for long lasting strength and dependability. Since there are no parting lines in the middle of the ball, plastic ball knobs are suited for user friendly applications. Steel knobs provide corrosion resistance for use in wet or humid environments. Dimensions and features vary per model.


TYPE
  • TYPE
THREAD
  • THREAD
DIAMETER (mm)
  • DIAMETER (mm)
BORE (mm)
  • BORE (mm)
MATERIAL
  • MATERIAL

Showing 15 of 75 items Show All Items

COMPARE
BRAND SERIES TYPE THREAD DIAMETER (mm) BORE (mm) MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 75 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:27