Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handles

Handles

Inch Style With Stud Handles Are Adjustable Allowing For Up To 45 Handle Positions.

Handles are made for long lasting durability. Insert provides ability to to disengage internal splines for rotation to desired position. Internal conical spring returns handle to re-engage splines for tightening or loosening. Stud, screw & spring made from 303 stainless steel. Adjustable to 20-45 different handle positions depending on size. Handle finishes are Black or Black Gloss Powder Coat, Bright Plain, Black. (Orange available as special order.) Available styles are Ball Style Adjustable Handle - with or w/o stud, Foldaway Crank Handle, Modern Style Adjustable Handle - with or without stud and Revolving Crank Handle. Standard clamping lever has an adjustable feature. Five sizes to fit a wide range of applications. Hole size and thread vary per model.


TYPE
  • TYPE
SIZE
  • SIZE
SIZE / THREAD
  • SIZE / THREAD
FINISH
  • FINISH
MATERIAL
  • MATERIAL

Showing 15 of 472 items Show All Items

COMPARE HOLE
TYPE SIZE SIZE / THREAD FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 472 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:27