Retractable Handles

Retractable Handles

Retractable Handles Are Designed For Applications Where Handle Must Not Remain In Operating Position For Safety Or Lack Of Space.

Retractable Handles are made with nylon, phenolic and technopolymer plastics for long lasting durability and low maintenance. Handle components are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its taper seating in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is achieved in the operating position by way of a tapered seating. Available types are Automatic Fold-Down, Locking Mechanism, Reduced Length Hub, and Securing Pin. Styles are Ergostyle® Fold-Away, Fold-Down Revolving, Locking Retractable, Retractable, Safety Retractable, and Stepped Retractable Handle. Dimensions vary per model.


Showing 15 of 35 items Show All Items

COMPARE
SERIES DESCRIPTION TYPE DIAMETER LENGTH THREAD IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 35 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.19.184:26