Leveling and Toggle Pads

Leveling and Toggle Pads

Leveling And Toggle Pads Are Used For Use In A Wide Variety Of Applications.

Leveling And Toggle Pads are made of steel for long lasting durability and strength. Leveling Pads automatically adjust to uneven surfaces, leveling machine tools, benches and more. Provides a large surface area for when heavy loads are applied to flexible or soft materials. Designed to prevent walking for added security and features a heat treated nut. Toggle Pads automatically adjust to an angular surface. Clamping force is directed squarely against the work and prevents movement of both the work and the clamping screw. Features a heat treated nut and a black oxide finish. Pad diameters range from 5/8 in. to 4 in. Thread size and stud thread lengths vary per model.


THREAD SIZE
  • THREAD SIZE
STUD THREAD LENGTH
  • STUD THREAD LENGTH
PAD DIAMETER
  • PAD DIAMETER
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 23 items Show All Items

COMPARE
THREAD SIZE STUD THREAD LENGTH PAD DIAMETER MATERIAL FINISH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 23 items Show All Items