Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toggle Screws

Toggle Screws

Northwestern Toggle Screws Are Designed For Secure Clamping On Angled Surfaces.

Northwestern Toggle Screws are made of heat treated steel for long lasting durability and strength. A black oxide finish provides added protection. Hex Socket Toggle Screws have pads that stop rotating on contact with the workpiece. Full clamping force is directed squarely against the part and the 7 degree tilt allows for full contact with angular surfaces. Design prevents work movement, as well as marring. Knurled Head Toggle Screws are designed to reduce marring and clamp securely. Available with Steel Pads or Delrin® Pads. Delrin® is resistant to oils, cutting fluids and most chemicals.


TYPE
  • TYPE
THREAD SIZE
  • THREAD SIZE
PAD MATERIAL
  • PAD MATERIAL
OVERALL LENGTH
  • OVERALL LENGTH

Showing 15 of 29 items Show All Items

COMPARE
TYPE THREAD SIZE PAD MATERIAL MATERIAL FINISH OVERALL LENGTH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 29 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:44