Clamping Levers

Clamping Levers

Clamping Levers Are Used Metalworking Components For Ratcheting Applications In Confined Clamping Areas.

Clamping Levers are solidly made for long lasting durability and dependability. Solid steel tapped insert provides the operator the ability to apply additional torque where needed to the item being clamped or fastened. Handle and tapped inserts are assembled together via the screw and bushing. Available types are Angled, Fixed, Solid Ball, and Straight Clamping Lever. Bore types are Blank, Tapped, Threaded Stud, and Through Bore. Materials are Nylon Plastic/Steel, Stainless Steel, and Steel. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MATERIAL
  • MATERIAL
TYPE
  • TYPE

Showing 15 of 110 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION MATERIAL TYPE DIAMETER LENGTH BORE THREAD PART# IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 110 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.106.136:68