Control Levers

Control Levers

Control Levers Are Used Vehicle Maintenance Components For High Torque And On-Off Indexing Applications.

Control Levers are solidly made for long lasting durability and dependability. Disk cover hides fasteners and provides a printing area for symbols and logos. Self adhesive disk cover is pressed in by hand after assembly and can be removed with a screwdriver via a slot in the cover. Enlarged and sunken semi-spherical end offers comfortable support and an effective grip. Tenchnopolymer plastic levers feature resistance to solvents, oils, grease and other chemical agents. Available types are Pilot Bore, Through Bore, and Through Bore & Symbol. Materials are Nylon Plastic, Steel, and Technopolymer Plastic. Bore sizes are 6, 8, 10, 12, 14, 16, and 18 mm. Dimensions vary per model.


MATERIAL
  • MATERIAL
TYPE
  • TYPE

Showing 15 of 20 items Show All Items

COMPARE MANUFACTURERS
MATERIAL TYPE DIAMETER LENGTH BORE PART# IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 20 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:25