Tommy Nuts & Screws

Tommy Nuts & Screws

Tommy Nuts And Screws Are Used Metalworking Components For Fastening Objects Securely.

Tommy Nuts And Screws are made with steel for long lasting durability and dependability. Snap ring provides simple and quick method to connect the thrust pad to the tommy screw. Removable bar can be moved in any position and will be maintained by the spring. End caps are pressed onto bar to limit movement. Thrust point is designed to be used with or without a thrust pad for clamping. Available types are Stud w/Fixed Bar, Stud w/Fixed Bar & Thrust Pad, Stud w/Removable Bar, Stud w/Removable Bar & Thrust Pad, Tapped w/Fixed Bar, and Tapped w/Removable Bar. Lengths are 50, 60, 80, 100, 120, and 140 mm. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
LENGTH
  • LENGTH

Showing 15 of 56 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION TYPE LENGTH THREAD STUD LENGTH PART# IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 56 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.227.175:46