Pipe Vises

Pipe Vises

Pipe Vises Securely Hold Pipes To be Cut Or Threaded.

Pipe Vises are made with hardened alloy steel jaws and convenient pipe rest and bender to provide long lasting surability. Integral folding legs provides easy transport and setup. Tool hangers and a base which overhangs the front legs provides clear tool swing. Available styles include Chain, Chain Vise, Welding Vise, and Yoke Vise. Pipe capacities range from 1/8"-12" to 2-1/2" - 8". Several vise types available.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
PIPE CAPACITY
  • PIPE CAPACITY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND DESCRIPTION TYPE PIPE CAPACITY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.108.158:60