Wilton 10010 6" Jaw Width ATV All Terrain Trailer Hitch Vise

Rollover image to zoom in

Click image to enlarge

Wilton 10010 6" Jaw Width ATV All Terrain Trailer Hitch Vise

Item #: WB534233

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $280.00 Save up to 29%
Price: $199.99

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wilton® 10010 All Terrain Vise

Click Here for Product Video

Some jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise by Wilton. Secure it in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go.

Features:
  • Fits a standard 2" hitch and includes a locking hitch pin for security
  • Can be mounted on a bench or trailer for even greater versatility with the included mounting bracket
  • Lightweight and with an integrated carrying handle, the ATV is designed for easy transport
  • Patented locking handle secures the vise jaws while driving
  • Set screws are designed to provide a tight fit in the hitch and reduce vibration while driving
  • Water resistant for all weather protection while it's on your truck
  • Large striking anvil for forming and shaping materials
  • Ideal working height doesn't interfere with truck bed or tailgate
  • Jaws are replaceable and include a v-groove for vertical clamping of round objects
  • Pipe jaws clamp round objects up to 3"

Documents are in PDF format

Product Specifications

    • FINISHPowder Coated Enamel
    • JAW WIDTH6"
    • PACKAGE QUANTITY1
    • THROAT DEPTH5"
    • BRANDWilton
    • CONSTRUCTIONSteel & Ductile Iron
    • WIDTH INCHES6
    • SIZE5-3/4"
    • MAX CLAMPING FORCE1 Ton
    • LENGTH INCHES19-1/4
    • JAW MATERIAL HARDNESS (MW)45-56 HRC
    • WEIGHT LBS39.68
    • HEIGHT INCHES7-1/4
    • MANUFACTURERS PART NUMBER10010
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

atv vise

Your review: Haven't had a chance to really put it thru some heavy work yet, but so far it's awesome.

Pros: the built in carry handle.

Cons: not such a bad thing, it's heavy

Is this review helpful?

Amazing Vise

Your review: I use this vise everyday. It easily fits on my truck and transfers to my work bench in a jiffy.

Pros: Amazing concept, nice anvil, jaw fits extremely snug when closed, nice handle, love it!

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:62