Flashback Arrestor Components, WESTERN ENTERPRISES FA-100P

Flashback Arrestor Components, WESTERN ENTERPRISES FA-100P

Item #: WBB302530

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.53 Save up to 19%
Qty Price
1 $31.58 ea.
2 $27.74 ea.
3+ $26.44 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Flashback Arrestor - Torch - Oxygen

This B-Size, 9/16"-18 thread flackback arrestor component has a maximum cutting capacity of 10". Equipped with internal check valve to prevent reverse flow.

Product Specifications

    • BRANDWESTERN ENTERPRISES
    • PACKAGE QUANTITY1
    • SIZEB-Size
    • STYLETorch
    • TYPEFlashback Arrestor
    • WEIGHT0.11 lb
    • GAS TYPEOxygen
    • THREAD9/16 in - 18
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
54.161.155.6:46