Vapor Propane Gas Hoses

Vapor Propane Gas Hoses

Goss Vapor Propane Gas Hoses Are Used For Manufacturing Or Residential Applications.

Goss Vapor Propane Gas Hoses are made for long lasting durability and dependability. Used for residential, industrial or commercial use. 1/4 inch inside diameter 350 psi pressure rated hoses for B size fittings are available in 10, 12, 20 and 25 foot lengths. 3/16 inch diameter, 12 foot length 200 psi pressure rated hose also available.


COMPARE DIMENSIONS
LENGTH DIA. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.93.187:27