Two Stage Regulators

Two Stage Regulators

Two Stage Regulators, GENTEC 153TY-15 Are Designed For Heavy Duty Gas Welding, Cutting And Heating Applications.

Two Stage Regulators, GENTEC 153TY-15 are constructed with a brass body for long lasting durability. Provides precise and constant delivery over wide range of inlet pressures. Delrin cap bushing for smooth adjustments. Self re-seating external safety pressure relief valve. Offers sintered bronze inlet filter and stem type seat assembly for more reliable seating. Easily read gauges. Conforms to CGA E-4 standard for gas pressure regulators. Gauge is2-1/2 in.. Inlet pressure is400 psi (Max). Diaphragm size is2 in, 3-1/4 in.. Outlet connection is9/16 in to 18 LH(M).


INLET
  • INLET
OUTLET
  • OUTLET
COMPARE CONNECTION
INLET OUTLET GAS TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:60