Portable Outfits

Portable Outfits

Portable Outfits Allow Easy Maintenance In A Variety Of General Welding Applications.

Portable Welding Outfits are available in several varieties. Tote-A-Torch Outfits are light to medium duty portable outfits that can weld up to 1-1/4" and cut up to 6" with optional larger tips. Outfits include torch handle, cutting attachment, oxygen and acetylene regulators, cutting tip, welding nozzle, twin hose, goggles, striker and plastic carrier. PTC outfits also include oxygen and acetylene cylinders. CutSkill Portable Totes include built-in flashback arrestors and check valves. Includes welding torch, cutting attachment, CR and AR regulators, welding nozzle, cutting tip, twin RM grade hose and molded plastic case. The Small Torch™ Kit is made for small tasks such as HVAC, jewelry, and small home tasks. Includes torch handle, tip, hose, oxygen and fuel regulator, and cylinder carrier.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.181.75:27