Cutting & Welding Outfits

Cutting & Welding Outfits

Victor® Journeyman Cutting And Welding Outfits Come With A Number Of Attachments.

Three models available, each taking a variety of fuel gases. All are suitable for various industrial or residential cutting or welding projects. Journeyman II 0384-2041 has a 315° torch handle with check valves and flashback arrestors. It has a Size 2 welding nozzle that welds up to 1/8 inch, and a cutting tip that cuts up to 1/2 inch. Also included is a 20-foot x 1/4 inch T-grade hose, goggles and a striker and tip cleaner. The Journeyman Edge 0384-2035 and 0384-2036 models have built-in replaceable reverse flow check valves and flashback arrestors. Included is an H315FC torch handle, a ESS4 GCA540 regulator and three W-Series welding nozzles.


GAS TYPE
  • GAS TYPE
CUTTING CAP.
  • CUTTING CAP.
COMPARE
GAS TYPE CUTTING CAP. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.67.164:44