Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motors Induction Motors

Oriental Motors Induction Motors

Oriental Motor, Induction Motor, BHI62E-100RA, 1/4 HP, 100:1 Gear Ratio

Induction motors are optimal for uni-directional continuous operation such as a conveyor system.

Includes:

  • The smallest frame size (4.09 inch [104 mm]) in the 1/3.73 HP (200 W) output class
  • Hypoid gear-employed, right-angle gearheads
  • Approved under typical international safety standards; bears the CE marking
  • Combination type, with the motor and the gearhead coming pre-assembled
Permissible Overhang Load 0.39 In. From Shaft End = 380 Lb, 0.79 In. From Shaft End = 410 Lb. Insulation Class- Class B: 266°F (130°C).. Insulation Resistance- 100 M Ω or more when 500 VDC is applied between the windings and the case after rated motor operation under normal ambient temperature and humidity.


COMPARE
MOTOR HP SHAFT
TYPE OUTPUT POWER RPM TYPE GEAR RATIO IMAGE PART # QTY PRICE
WBB1115168
WBB1115169
WBB1115170
WBB1115183
WBB1115188
WBB1115191
WBB1115190
WBB1115185
WBB1115184
WBB1115187
WBB1115186
WBB1115193
WBB1115192
WBB1115195
WBB1115194
WBB1115142
WBB1115143
WBB1115140
WBB1115141
WBB1115139
WBB1115148
WBB1115146
WBB1115147
WBB1115144
WBB1115166
WBB1115165
WBB1115164
WBB1115163
WBB1115162
WBB1115161
WBB1115232
WBB1115233
WBB1115234
WBB1115235
WBB1115236
WBB1115206
WBB1115207
WBB1115205
WBB1115210
WBB1115211
WBB1115208
WBB1115209
WBB1115214
WBB1115215
WBB1115212
WBB1115213
WBB1115219
WBB1115218
WBB1115217
WBB1115216
WBB1115223
WBB1115222
WBB1115221
WBB1115220
WBB1115225
WBB1115224
WBB1115231
WBB1115230
WBB1115229
WBB1115228
WBB1115053
WBB1115052
WBB1115055
WBB1115054
WBB1115049
WBB1115048
WBB1115051
WBB1115050
WBB1115045
WBB1114499
WBB1115044
WBB1115047
WBB1115046
WBB1115041
WBB1115040
WBB1115043
WBB1115042
WBB1115068
WBB1114522
WBB1115069
WBB1114523
WBB1115070
WBB1114520
WBB1115071
WBB1114521
WBB1115064
WBB1115065
WBB1114527
WBB1115066
WBB1114524
WBB1115067
WBB1114525
WBB1115060
WBB1114514
WBB1115061
WBB1114515
WBB1115062
WBB1115063
WBB1115056
WBB1114518
WBB1115057
WBB1114519
WBB1115058
WBB1114516
WBB1115059
WBB1114517
WBB1115023
WBB1115022
WBB1115021
WBB1115020
WBB1115019
WBB1115018
WBB1115017
WBB1115016
WBB1115015
WBB1115014
WBB1114528
WBB1115013
WBB1114531
WBB1115012
WBB1114530
WBB1115011
WBB1114533
WBB1115010
WBB1115009
WBB1114535
WBB1115008
WBB1114534
WBB1115038
WBB1115039
WBB1115036
WBB1115037
WBB1115034
WBB1115035
WBB1115032