Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pinion Shaft AC Induction Motor

Pinion Shaft AC Induction Motor

Pinion Shaft AC Induction Motors Are Designed To Plug Motor Into An AC Power Supply And Connect A Capacitor For Easy Operation.

Pinion Shaft AC Induction Motors are optimal for uni-directional continuous operation such as a conveyor system. Dielectric strength is sufficient to withstand 1.5 kV at 50 Hz or 60 Hz applied between the windings and the frame for 1 minute after rated motor operation under normal ambient temperature and humidity. Impedance protection or built-in thermal protector (automatic return type) for overheat protection. No capacitor needed for a three-phase motor. Conforms to safety standards and global power supply voltages for long lasting durability. RoHS compliant. Motors require gearhead (sold separately). Available types are Conduit Box, Lead Wire, and Terminal Box. Output power is 1, 6, 15, 25, 40, 60, and 90 W. Frame sizes are 1.65, 2.36, 2.76, 3.15, and 3.54 inches. Voltage varies per model.


COMPARE MANUFACTURERS
FRAME SIZE OUTPUT POWER TYPE VOLTS PART # IMAGE MODEL QTY PRICE