Baldor Right Angle Gearmotors up to 1/2 HP

Baldor Right Angle Gearmotors up to 1/2 HP

Baldor AC Gearmotors Up To 1/2 Horsepower Are Used For Conveyors, Packaging Machines, Machine Tools And Laboratory Equipment Requiring Constant Speed.

Baldor AC Gearmotors Up To 1/2 Horsepower are solidly manufactured for long lasting durability and dependability. Needle and ball bearing construction for smooth torque transmission. Induction hardened helical gearing. Permanently lubricated with synthetic Mobil SHC007. 3/4 inch diameter output shaft. Reversible. Corrosion resistant powder-coated enamel finish. 12 inch leads. Wide selection of 1 or 3 phase up to 1/2 horsepower TENV or TEFC enclosure motors available for various RPM and 7-1/2 to 694 lb. torque ranges. L Type Mounting Brackets also available.


RPM
  • RPM
TORQUE IN LBS
  • TORQUE IN LBS
PHASE
  • PHASE
VOLTAGE
  • VOLTAGE
RATIO TO 1
  • RATIO TO 1
ENCLOSURE
  • ENCLOSURE
ROTATION
  • ROTATION
COMPARE PRICE EACH
RPM TORQUE IN LBS PHASE VOLTAGE RATIO TO 1 ENCLOSURE ROTATION IMAGE MODEL QTY 1-5 6+