Browse Electric Motors-General Purpose (6,376 Items)
Leeson 3-Phase, Totally Enclosed Fan Cooled, Rigid Mount, Up to 10 HP
Narrow Your Results By:
Leeson 3-Phase, Totally Enclosed Fan Cooled, Rigid Mount, Up to 10 HP
Leeson 3-Phase, Totally Enclosed Fan Cooled, Rigid Mount, Up to 10 HP Are Ideal For A Variety Of General Purpose Applications. Leeson 3-Phase, Totally Enclosed Fan Cooled, Rigid Mount, Up to 10 HP are constructed with a cast iron frame for long lasting durability. Rigid base allows motor to be rigidly mounted on equipment. Totally enclosed fan cooled (TEFC) enclosure with no vent openings is tightly enclosed to prevent free exchange of air, but not airtight. External fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of horsepower, frames, voltages and RPM's . Quantity is 1 .
Leeson 3-Phase, Totally Enclosed Fan Cooled, Rigid Mount, Up to 10 HP
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
PRICE EACH
HP
FRAME
VOLTAGE
RPM
CATALOG NO.
IMAGE
MODEL
QTY
1-5
6+
1/4 @ 60 Hz 48 208-230/460 @ 60 Hz 1725/1425 @ 60 Hz K151
WBB871196
$152.95 $152.95
1/4 48 208-230 / 460 1725 101646.00
WBB221784
$157.95 $150.95
1/4 @ 60 Hz 56 230/460 @ 60 Hz 1140 @ 60 Hz K321
WBB871182
$218.95 $218.95
1/4 48 208-230 / 460 1725 101981.00
WBB221855
$170.95 $162.95
1/3 @ 60 Hz 56C 575 @ 60 Hz 1800 @ 60 Hz K1322
WBB871177
$186.95 $186.95
1/3 48 208-230 / 460 1725 / 1425 103019.00
WBB221848
$252.95 $240.95
1/3 48 208-230 / 460 1725 / 1425 102697.00
WBB221874
$256.95 $244.95
1/3 48 208-230 / 460 1725 101079.00
WBB221860
$172.95 $164.95
1/3 48 208-230 / 460 3450 102684.00
WBB221871
$155.95 $148.95
1/3 56 208-230 / 460 1140 110441.00
WBB222455
$271.95 $258.95
1/3 @ 60 Hz 56 208-230/460 @ 60 Hz 1140 @ 60 Hz K155
WBB870927
$232.95 $232.95
1/3 @ 60 Hz 48 208-230/460 @ 60 Hz 3600 @ 60 Hz K153
WBB870924
$152.95 $152.95
1/3 @ 60 Hz 56 208-230/460 @ 60 Hz 1725 @ 60 Hz K154
WBB870925
$165.95 $165.95
1/2 S56 208-230 / 460 1725 100913.00
WBB221753
$197.95 $188.95
1/2 48 208-230 / 460 3450 100905.00
WBB221704
$182.95 $174.95
1/2 56 208-230 / 460 1725 100961.00
WBB221804
$220.95 $210.95
1/2 48 208-230 / 460 1725 / 1425 103020.00
WBB221821
$267.95 $255.95
1/2 48 208-230 / 460 1725 / 1425 102024.00
WBB221765
$275.95 $262.95
1/2 @ 60 Hz 56C 208-230/460 @ 60 Hz 1800 @ 60 Hz K1324
WBB871178
$206.95 $206.95
1/2 @ 60 Hz 56 208-230/460 @ 60 Hz 3600 @ 60 Hz G308
WBB871024
$149.95 $149.95
1/2 56 208-230 / 460 850 114618.00
WBB222417
$430.95 $411.95
1/2 56 208-230 / 460 1140 110353.00
WBB222399
$292.95 $279.95
1/2 @ 60 Hz 56 208-230/460 @ 60 Hz 1725 @ 60 Hz K158
WBB870944
$184.95 $184.95
1/2 @ 60 Hz 56 208-230/460 @ 60 Hz 1140/950 @ 60 Hz K159
WBB870945
$254.95 $254.95
3/4 @ 60 Hz 56C 208-230/460 @ 60 Hz 1800 @ 60 Hz K258
WBB871117
$227.95 $227.95
3/4 48 208-230 / 460 3450 / 2850 100960.00
WBB221803
$200.95 $191.95
3/4 56 208-230 / 460 1725 110034.00
WBB221869
$210.95 $201.95
3/4 56 208-230 / 460 1140 110275.00
WBB222499
$292.95 $279.95
3/4 143 208-230 / 460 1140 121009.00
WBB221903
$298.95 $285.95
3/4 145 208-230 / 460 850 121199.00
WBB221950
$496.95 $473.95
3/4 @ 60 Hz 56 208-230/460 @ 60 Hz 1140 @ 60 Hz K162
WBB871012
$263.95 $263.95
3/4 @ 60 Hz 56 208-230/460 @ 60 Hz 3600 @ 60 Hz K160
WBB871010
$178.95 $178.95
3/4 @ 60 Hz 56 208-230/460 @ 60 Hz 1725/1425 @ 60 Hz K161
WBB871011
$203.95 $203.95
3/4 @ 60 Hz 56 200-208 @ 60 Hz 1800 @ 60 Hz G328
WBB871025
$203.95 $203.95
3/4 56 208-230 / 460 1725 / 1425 116739.00
WBB222391
$281.95 $268.95
3/4 56 208-230 / 460 3450 110313.00
WBB222347
$200.95 $191.95
1 @ 60 Hz 56C 208-230/460 @ 60 Hz 1800 @ 60 Hz K259
WBB871118
$232.95 $232.95
1 1/2 @ 60 Hz 56H 208-230/460 @ 60 Hz 1725 @ 60 Hz K167
WBB871099
$243.95 $243.95
1 @ 60 Hz 56H 230/460 @ 60 Hz 1140 @ 60 Hz K165
WBB871097
$281.95 $281.95
1 @ 60 Hz 56 208-230/460 @ 60 Hz 1800 @ 60 Hz G347
WBB871092
$213.95 $213.95
1 1/2 @ 60 Hz 56 575 @ 60 Hz 3600 @ 60 Hz G363
WBB871093
$242.95 $242.95
1 1/2 @ 60 Hz 145T 200 @ 60 Hz 1200 @ 60 Hz E2155
WBB871087
$524.00 $524.00
1 1/2 @ 60 Hz 145T 200 @ 60 Hz 1800 @ 60 Hz E2154
WBB871086
$352.95 $352.95
1 @ 60 Hz 182T 230/460 @ 60 Hz 900 @ 60 Hz L409
WBB871200
$522.00 $522.00
1 1/2 @ 60 Hz 184T 230/460 @ 60 Hz 900 @ 60 Hz L410
WBB871201
$602.00 $602.00
1 56 208-230 / 460 3490 / 2890 116129.00
WBB222329
$310.95 $296.95
1 1/2 @ 60 Hz 56C 208-230/460 @ 60 Hz 1800 @ 60 Hz K260
WBB871181
$254.95 $254.95
1 @ 60 Hz 56C 208-230/460 @ 60 Hz 3600 @ 60 Hz K500
WBB871183
$212.95 $212.95
1 145 208-230 / 460 1170 / 975 121520.00
WBB221884
$408.95 $389.95
1 56 208-230 / 460 1725 110035.00
WBB221870
$220.95 $210.95
1 56 208-230 / 460 3450 110145.00
WBB222497
$234.95 $223.95
1 56 208-230 / 460 1760 / 1450 116757.00
WBB222468
$345.95 $329.95
1 143 208-230 / 460 1760 / 1450 120921.00
WBB221942
$345.95 $329.95
1 56 208-230 / 460 1140 113933.00
WBB222476
$303.95 $289.95
1 @ 60 Hz 56H 200 @ 60 Hz 3600 @ 60 Hz E2150
WBB871002
$398.95 $398.95
1 1/2 @ 60 Hz 143T 200 @ 60 Hz 3600 @ 60 Hz E2153
WBB871020
$413.95 $413.95
1 @ 60 Hz 143T 200 @ 60 Hz 1800 @ 60 Hz E2151
WBB871018
$343.95 $343.95
1 @ 60 Hz 145T 200 @ 60 Hz 1200 @ 60 Hz E2152
WBB871019
$409.95 $409.95
1 @ 60 Hz 56 208-230/460 @ 60 Hz 3600 @ 60 Hz K163
WBB871029
$200.95 $200.95
1 @ 60 Hz 56 208-230/460 @ 60 Hz 1725 @ 60 Hz K164
WBB871030
$272.95 $272.95
1 @ 60 Hz 143T 200 @ 60 Hz 1800 @ 60 Hz E824
WBB870920
$256.95 $256.95
1 1/2 @ 60 Hz 143T 200 @ 60 Hz 3600 @ 60 Hz E830
WBB870921
$270.95 $270.95
1 1/2 @ 60 Hz 143T 575 @ 60 Hz 3600 @ 60 Hz E834
WBB870939
$270.95 $270.95
1 1/2 @ 60 Hz 145T 200 @ 60 Hz 1800 @ 60 Hz E836
WBB870940
$285.95 $285.95
1 56H 208-230 / 460 1725 115830.00
WBB222337
$233.95 $222.95
1 182 230 / 460 850 G131478.00
WBB222062
$612.00 $584.00
1.5 182 208-220 / 460 1165 131980
WBB222225
$595.00 $568.00
1.5 56 208-230 / 460 1725 110444.00
WBB222498
$247.95 $236.95
1.5 56 208-230 / 460 3490 / 2890 116758.00
WBB222469
$352.95 $336.95
1.5 145 208-230 / 460 1750 / 1450 120922.00
WBB221943
$358.95 $341.95
1.5 56H 208-230 / 460 1140 116591.00
WBB222472
$348.95 $332.95
1.5 56 208-230 / 460 1750 / 1450 116759.00
WBB222479
$352.95 $336.95
1.5 182 208-230 / 460 1170 131980.00
WBB221966
$595.00 $568.00
1.5 56 208-230 / 460 3450 110745.00
WBB222409
$256.95 $244.95
1.5 56H 208-230 / 460 1140 114930.00
WBB222429
$348.95 $332.95
1.5 56H 208-230 / 460 1725 115829.00
WBB222388
$235.95 $224.95
1.5 143 208-230 / 460 3490 / 2890 121518.00
WBB222058
$352.95 $336.95
1.5 184 230 / 460 850 G131479.00
WBB222063
$727.00 $694.00
2 @ 60 Hz 184T 200 @ 60 Hz 1200 @ 60 Hz E2158
WBB871106
$619.00 $619.00
2 @ 60 Hz 56H 575 @ 60 Hz 3600 @ 60 Hz G368
WBB871094
$281.95 $281.95
2 @ 60 Hz 145T 200 @ 60 Hz 3600 @ 60 Hz E2156
WBB871088
$426.95 $426.95
2 @ 60 Hz 145T 200 @ 60 Hz 1800 @ 60 Hz E2157
WBB871089
$387.95 $387.95
2 184 208-220 / 460 1165 131981
WBB222226
$606.00 $578.00
2 @ 60 Hz 56 208-230/460 @ 60 Hz 1725/1425 @ 60 Hz K1492
WBB871195
$271.95 $271.95
2 145 208-230 / 460 1745 / 1435 120923.00
WBB221944
$372.95 $355.95
2 213 208-230 / 460 860 G140516.00
WBB221920
$1,005.00 $958.00
2 56H 208-230 / 460 1745 / 1435 116761.00
WBB222481
$372.95 $355.95
2 56 208-230 / 460 3490 / 2900 116760.00
WBB222480
$385.95 $368.95
2 184 208-230 / 460 1170 131981.00
WBB221967
$606.00 $578.00
2 @ 60 Hz 145T 200 @ 60 Hz 1800 @ 60 Hz E845
WBB871007
$312.95 $312.95
2 @ 60 Hz 145T 575 @ 60 Hz 3600 @ 60 Hz E843
WBB871006
$312.95 $312.95
2 @ 60 Hz 145T 200 @ 60 Hz 3600 @ 60 Hz E840
WBB871005
$312.95 $312.95
2 56H 208-230 / 460 1725 113026.00
WBB222416
$269.95 $256.95
2 @ 60 Hz 213T 230/460 @ 60 Hz 900 @ 60 Hz L411
WBB870930
$844.00 $844.00
2 56H 208-230 / 460 1725 115828.00
WBB222387
$249.95 $238.95
2 56 208-230 / 460 3450 111916.00
WBB222361
$288.95 $275.95
2 145 208-230 / 460 3490 / 2900 121519.00
WBB222059
$385.95 $368.95
3 @ 60 Hz 56H 230/460 @ 60 Hz 1800 @ 60 Hz G387
WBB871113
$288.95 $288.95
3 @ 60 Hz 56H 208-230/460 @ 60 Hz 3600 @ 60 Hz G385
WBB871112
$316.95 $316.95
3 @ 60 Hz 182T 200 @ 60 Hz 3600 @ 60 Hz E2159
WBB871107
$574.00 $574.00
3 / 2 182 208-230 / 460 1770 / 1465 171623.60
WBB222164
$532.00 $507.00
3 / 2 182 208-230 / 460 1770 / 1465 171320.60
WBB222184
$473.95 $452.95
3 @ 60 Hz 182T 200 @ 60 Hz 1800 @ 60 Hz U1605
WBB871041
$336.95 $336.95
3 @ 60 Hz 182T 575 @ 60 Hz 3600 @ 60 Hz U1603
WBB871040
$355.95 $355.95
3 / 2 213 208-230 / 460 1180 / 985 171634.60
WBB222214
$750.00 $716.00
3 / 2 213 208-230 / 460 1180 / 985 171378.60
WBB222235
$670.00 $639.00
3 @ 60 Hz 215T 230/460 @ 60 Hz 900 @ 60 Hz L421
WBB871246
$1,100.00 $1,100.00
3 182 208-220 / 460 1770 132237
WBB222282
$421.95 $402.95
3 182 208-230 / 460 3515 131985
WBB222278
$478.95 $456.95
3 @ 60 Hz 213T 200 @ 60 Hz 1200 @ 60 Hz E2161
WBB871172
$757.00 $757.00
3 @ 60 Hz 182T 200 @ 60 Hz 1800 @ 60 Hz E2160
WBB871171
$512.00 $512.00
3 / 2 182 208-230 / 460 3520 / 2935 G151563.60
WBB222582
$361.95 $345.95
3 182 208-230 / 460 1760 / 1465 171320.6
WBB222530
$473.95 $452.95
3 56H 208-230 / 460 1740 116594.00
WBB222486
$295.95 $281.95
3 215 230 / 460 860 G140518.00
WBB221930
$1,028.00 $981.00
3 182 208-230 / 460 3515 131985.00
WBB222008
$478.95 $456.95
3 182 208-230 / 460 1770 131463.00
WBB222007
$421.95 $402.95
3 @ 60 Hz 182T 200 @ 60 Hz 1800 @ 60 Hz L633
WBB871023
$306.95 $306.95
3 56H 208-230 / 460 3450 114614.00
WBB222353
$335.95 $320.95
5 @ 60 Hz 184T 575 @ 60 Hz 3600 @ 60 Hz U1614
WBB871129
$439.95 $439.95
5 @ 60 Hz 184T 200 @ 60 Hz 1800 @ 60 Hz U1616
WBB871108
$392.95 $392.95
5 / 5 184 208-230 / 460 1760 / 1445 171630.60
WBB222165
$551.00 $525.00
5 @ 60 Hz 184T 200 @ 60 Hz 3600 @ 60 Hz U1611
WBB871042
$439.95 $439.95
5 / 3 215 208-230 / 460 1180 / 985 171635.60
WBB222215
$839.00 $800.00
5 215 208-230 / 460 1170 / 975 171379.6
WBB222232
$747.00 $713.00
5 184 208-230 / 460 1760 / 1445 171322.60
WBB222234
$492.95 $469.95
5 184 208-220 / 460 1760 132236
WBB222281
$463.95 $442.95
5 184 208-220 / 460 1750 131464
WBB222277
$463.95 $442.95
5 184 208-230 / 460 3510 131987
WBB222279
$536.00 $511.00
5 / 3 215 208-230 / 460 1180 / 985 171379.60
WBB222290
$747.00 $713.00
5 @ 60 Hz 184T 200 @ 60 Hz 1800 @ 60 Hz E2163
WBB871189
$598.00 $598.00
5 @ 60 Hz 215T 200 @ 60 Hz 1200 @ 60 Hz E2164
WBB871190
$979.00 $979.00
5 @ 60 Hz 184T 200 @ 60 Hz 3600 @ 60 Hz E2162
WBB871173
$651.00 $651.00
5 @ 60 Hz 184T 200 @ 60 Hz 1800 @ 60 Hz H1668
WBB871176
$357.95 $357.95
5 @ 60 Hz 254T 230/460 @ 60 Hz 900 @ 60 Hz L412
WBB870931
$1,518.00 $1,518.00
5 184 208-230 / 460 3515 / 2910 131987.00
WBB222021
$536.00 $511.00
5 184 208-230 / 460 1760 131464.00
WBB222061
$463.95 $442.95
5 254 208-230 / 460 860 G151355.22
WBB222051
$1,619.00 $1,544.00
7 1/2 @ 60 Hz 213T 200 @ 60 Hz 3600 @ 60 Hz U622
WBB871109
$572.00 $572.00
7 1/2 @ 60 Hz 213T 200 @ 60 Hz 1800 @ 60 Hz U627
WBB871111
$561.00 $561.00
7 1/2 @ 60 Hz 213T 575 @ 60 Hz 3600 @ 60 Hz U625
WBB871110
$572.00 $572.00
7 1/2 @ 60 Hz 256T 230/460 @ 60 Hz 900 @ 60 Hz L413
WBB870932
$1,932.00 $1,932.00
7.5 / 5 254 208-230 / 460 1185 / 990 170122.60
WBB222098
$974.00 $929.00
7.5 / 5 213 208-230 / 460 3540 / 2950 171616.60
WBB222113
$764.00 $729.00
7.5 / 5 213 208-230 / 460 1770 / 1475 170157.60
WBB222152
$658.00 $628.00
7.5 / 5 213 208-230 / 460 1770 / 1475 171622.60
WBB222163
$738.00 $704.00
7.5 / 5 213 208-230 / 460 3540 / 2950 170158.60
WBB222201
$683.00 $652.00
7.5 / 5 254 208-230 / 460 1185 / 990 171636.60
WBB222216
$1,091.00 $1,040.00
7.5 184 208-230 / 460 3505 140756
WBB222230
$646.00 $616.00
7.5 254 208-230 / 460 1175 / 980 170122.6
WBB222563
$974.00 $929.00
7.5 / 5 213 208-230 / 460 3510 / 2930 170158.6
WBB222558
$683.00 $652.00
7.5 / 5 213 208-220 / 460 3450 / 2850 140756.00
WBB221975
$646.00 $616.00
7.5 213 208-230 / 460 1765 / 1460 140450.00
WBB222025
$596.00 $569.00
7.5 213 208-220 / 460 3450 140770.00
WBB222030
$680.00 $649.00
7.5 256 208-230 / 460 840 G151356.22
WBB222052
$1,759.00 $1,678.00
10 284 208-230 / 460 840 G150282.22
WBB222084
$2,258.00 $2,154.00
10 / 7.5 256 208-230 / 460 1185 / 985 170123.60
WBB222099
$1,392.00 $1,328.00
10 @ 60 Hz 215T 200 @ 60 Hz 3600 @ 60 Hz U634
WBB871128
$668.00 $668.00
10 / 7.5 215 208-230 / 460 3540 / 2950 171617.60
WBB222114
$907.00 $865.00
10 / 7.5 215 208-230 / 460 1760 / 1465 170140.60
WBB222148
$786.00 $749.00
10 / 7.5 215 208-230 / 460 1760 / 1465 171631.60
WBB222166
$879.00 $839.00
10 / 7.5 215 208-230 / 460 3540 / 2950 170159.60
WBB222202
$809.00 $772.00
10 / 7.5 256 208-230 / 460 1185 / 985 171637.60
WBB222217
$1,559.00 $1,488.00
10 256 208-230 / 460 1175 / 980 170123.6
WBB222574
$1,392.00 $1,328.00
10 215 208-230 / 460 1760 / 1465 170140.6
WBB222587
$786.00 $749.00
10 215 208-230 / 460 1760 / 1450 140451
WBB221877
$721.00 $688.00
10 / 7.5 215 208-230 / 460 3510 / 2920 170159.6
WBB222559
$809.00 $772.00
10 / 7.5 215 208-220 / 460 3450 / 2850 140755.00
WBB221965
$750.00 $715.00
10 @ 60 Hz 215T 200 @ 60 Hz 1800 @ 60 Hz E822
WBB870919
$679.00 $679.00
10 / 10 215 208-230 / 460 1765 / 1460 140451.00
WBB222038
$721.00 $688.00
10 / 7.5 215 208-220 / 460 3535 / 2950 140769.00
WBB222019
$769.00 $734.00
10 @ 60 Hz 284T 230/460 @ 60 Hz 900 @ 60 Hz L414
WBB870949
$2,289.00 $2,289.00
15 @ 60 Hz 286T 230/460 @ 60 Hz 900 @ 60 Hz L415
WBB870950
$3,007.00 $3,007.00
20 @ 60 Hz 324T 230/460 @ 60 Hz 900 @ 60 Hz L416
WBB870951
$3,624.00 $3,624.00
25 @ 60 Hz 326T 230/460 @ 60 Hz 900 @ 60 Hz L417
WBB871017
$4,291.00 $4,291.00
30 @ 60 Hz 364T 460 @ 60 Hz 900 @ 60 Hz L420
WBB871245
$4,814.00 $4,814.00
40 @ 60 Hz 365T 460 @ 60 Hz 900 @ 60 Hz L425
WBB871247
$5,964.00 $5,964.00
50 @ 60 Hz 404T 460 @ 60 Hz 900 @ 60 Hz L426
WBB871248
$7,105.00 $7,105.00
60 @ 60 Hz 405T 460 @ 60 Hz 900 @ 60 Hz L427
WBB871082
$8,239.00 $8,239.00
75 @ 60 Hz 444T 460 @ 60 Hz 900 @ 60 Hz L428
WBB871083
$10,973.00 $10,973.00
100 @ 60 Hz 445T 460 @ 60 Hz 900 @ 60 Hz L429
WBB871100
$13,863.00 $13,863.00
125 @ 60 Hz 445T 460 @ 60 Hz 900 @ 60 Hz L440
WBB871101
$16,119.00 $16,119.00
125 404 230 / 460 3550 / 2955 G150154.60
WB30222545A
$3,733.00 $3,560.00
150 @ 60 Hz 447/9 460 @ 60 Hz 900 @ 60 Hz L442
WBB871102
$18,184.00 $18,184.00
200 @ 60 Hz 447/449T 460 @ 60 Hz 900 @ 60 Hz L449
WBB871167
$18,496.00 $18,496.00
250 @ 60 Hz 447/449T 460 @ 60 Hz 1800 @ 60 Hz L455
WBB871185
$15,000.00 $15,000.00
250 @ 60 Hz 447/449T 460 @ 60 Hz 1800 @ 60 Hz L454
WBB871184
$11,513.00 $11,513.00
250 @ 60 Hz 447/449T 460 @ 60 Hz 1200 @ 60 Hz L456
WBB871186
$15,587.00 $15,587.00
250 @ 60 Hz 445T 460 @ 60 Hz 1800 @ 60 Hz L452
WBB871168
$11,513.00 $11,513.00
250 @ 60 Hz 447/449TZ 460 @ 60 Hz 900 @ 60 Hz L471
WBB871022
$17,045.00 $17,045.00
250 @ 60 Hz 447/449T 460 @ 60 Hz 1200 @ 60 Hz L457
WBB870937
$15,587.00 $15,587.00
300 @ 60 Hz 447/449T 460 @ 60 Hz 1800 @ 60 Hz L462
WBB870938
$15,783.00 $15,783.00
300 @ 60 Hz 447/449T 460 @ 60 Hz 1800 @ 60 Hz L463
WBB870954
$16,871.00 $16,871.00
300 @ 60 Hz 447/449T 460 @ 60 Hz 1200 @ 60 Hz L464
WBB870955
$18,104.00 $18,104.00
350 @ 60 Hz 447/449T 460 @ 60 Hz 1800 @ 60 Hz L467
WBB870956
$18,013.00 $18,013.00
400 @ 60 Hz 447/9T 460 @ 60 Hz 1800 @ 60 Hz L469
WBB871021
$19,118.00 $19,118.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.