Marathon Motors, General Purpose Standard Efficiency, 3-Phase, Totally Enclosed Motors

Marathon Motors, General Purpose Standard Efficiency, 3-Phase, Totally Enclosed Motors

Marathon Motors, 3-Phase, Totally Enclosed Motors Provide Reliable And Efficient Use For Industrial Machinery Installed In Damp, Dusty Or Dirty Environments.

3-Phase, Marathon's Totally Enclosed Motors feature a general purpose design for continuous duty use on pumps, fans, blowers, compressors, conveyors, and more. Motors are made with heavy gauge steel or cast iron frames for long lasting durability and strength. Includes ball bearings mechanically locked on shaft end on most models and NEMA service factors. Some models will accept optional C-Face kits. UL recognized and CSA certified. Available with 0.25 to 350 HP. Voltages range between 230/460 and 575. Enclosure types are TEFC or TENV. RPM, mounting, and frames vary per model.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE MOUNTING IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:68