Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC

Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC

Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC Are Used For A Variety Of General Purpose Applications.

Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC are constructed with a cast iron frame for long lasting durability. Totally Enclosed Fan Cooled (TEFC) Enclosures are supplied with no vent openings and is tightly enclosed to prevent free exchange of air, but not airtight. An external fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Available in a variety of Horsepower, Frames, Voltages, Mountings and RPM's.


* FREE Shipping on these items

HP
  • HP
RPM
  • RPM
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE MOUNTING IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:68