|
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Leeson 1-Phase, Drip-Proof, Rigid C Face Mount |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Leeson 1-Phase, Drip-Proof, Rigid C Face Mount |
 |
Leeson 1-Phase, Drip-Proof, Rigid C Face Mount Provide Excellent Performance, Energy Efficiency And Long Life For A Variety Of Industrial And Commercial Applications.
Leeson 1-Phase, Drip-Proof, Rigid C Face Mount are constructed with rolled steel for long lasting durability. NEMA C face mount designed with machined face and pilot on the shaft end allowing direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Rigid base allows motor to be rigidly mounted on equipment. Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict flow of air to motor. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of horsepower, voltages and RPM's. Frames are 56, 56C, 56H, 145, 182 and 184. Quantity is 1.
|
Leeson 1-Phase, Drip-Proof, Rigid C Face Mount
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|