Baldor 3 Phase Premium Efficiency Open Drip Proof Motors

Baldor 3 Phase Premium Efficiency Open Drip Proof Motors

Baldor 3 Phase Premium Efficiency Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Or Frequent Duty.

Baldor 3 Phase Premium Efficiency Motors are made of heavy duty steel for long lasting durability. Features an open drip-proof design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Inverter Spike Resistant copper windings for greater reliability. Corrosion-resistant epoxy finish. HPs are 0.25 to 300. RPMs are 1155 to 3600 Specifications vary per model.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE PRICE EACH
BRAND MFG. PART # HP RPM VOLTAGE FRAME FL AMPS S. F. ENCLOSURE MOUNTING IMAGE MODEL QTY 1-5 6+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.29.66:46