Browse Electric Motors-General Purpose (8,895 Items)
Elektrimax ® 3 Phase Premium Efficiency Totally Enclosed Motors From 1 To 50 HP
Narrow Your Results By:
Elektrimax ® 3 Phase Premium Efficiency Totally Enclosed Motors From 1 To 50 HP
Elektrimax® 3 Phase Premium Efficiency Totally Enclosed Motors Are Ideal For Secure Protection In Gas Environments. Elektrimax® 3 Phase Premium Efficiency Totally Enclosed Motors have TEFC rigid cast iron frames that provide long lasting durability and IP55 degree of protection. Class I, Division II Group A,B,C,D Temp Code T3C motors are secure protection in gas environments. Inverter Duty Rated 10:1CT and 100:1VT for greater application flexibility. Service factor up to 1.25 for extra capacity in poor conditions. Dual nameplate rating at nominal HP for 190/380V 50Hz for export freedom. UL Recognized for material safety. Available mountings are C-Face and Footed . Horsepower ranges from 1 to 50 . Efficiency full load ranges from 84 to 95 . CSA-US certified, UL recognized, DOE approved. Meet NEMA premium efficiency requirements. Limited Manufacturer 3 Year Warranty.
Elektrimax ® 3 Phase Premium Efficiency Totally Enclosed Motors From 1 To 50 HP
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
MANUFACTURERS
MOUNTING
WINDING CONNECTIONS
HORSEPOWER 60HZ
RPM 60HZ
EFFICIENCY FULL LOAD
POWER FACTOR 60HZ
PART #
IMAGE
MODEL
QTY
PRICE
C-Face Double Delta / Delta 25 3520 91.7 90.5 31NCM-3-25-36
WBB725339 $1,264.00
C-Face Double Wye / Wye 2 3475 86.5 89 31NCM-3-2-36
WBB725338 $242.95
C-Face Double Wye / Wye 1 1140 84 66 31NCM-3-1-12
WBB725336 $249.95
C-Face Double Delta / Delta 15 1760 92.4 83 31NCM-3-15-18
WBB725343 $810.00
C-Face Double Delta / Delta 15 1170 92.4 80 31NCM-3-15-12
WBB725342 $1,290.00
C-Face Double Delta / Delta 10 1750 91.7 87 31NCM-3-10-18
WBB725340 $572.00
C-Face Double Delta / Delta 7.5 3500 90.2 88 31NCM-3-7.5-36
WBB725331 $496.95
C-Face Double Delta / Delta 40 1770 95 84.5 31NCM-3-40-18
WBB725328 $1,804.00
C-Face Double Delta / Delta 20 3510 91 91 31NCM-3-20-36
WBB725335 $994.00
C-Face Double Wye / Wye 3 1745 90.2 81 31NCM-3-3-18
WBB725334 $299.95
C-Face Double Wye / Wye 1.5 1165 87.5 68 31NCM-3-1.5-12
WBB725333 $286.95
C-Face Double Delta / Delta 7.5 1170 91.7 77 31NCM-3-7.5-12
WBB725332 $804.00
C-Face Double Delta / Delta 5 1170 89.5 78 31NCM-3-5-12
WBB725368 $571.00
C-Face Double Delta / Delta 25 1765 93.6 84 31NCM-3-25-18
WBB725373 $1,196.00
C-Face Double Delta / Delta 20 1760 93 83.5 31NCM-3-20-18
WBB725372 $979.00
C-Face Double Delta / Delta 30 1175 93 85.5 31NCM-3-30-12
WBB725375 $2,150.00
C-Face Double Delta / Delta 30 1765 93.6 84 31NCM-3-30-18
WBB725374 $1,409.00
C-Face Double Wye / Wye 5 1745 90.2 82.5 31NCM-3-5-18
WBB725360 $337.95
C-Face Double Wye / Wye 5 3505 90.2 90.5 31NCM-3-5-36
WBB725367 $349.95
C-Face Double Delta / Delta 50 1770 95 84.5 31NCM-3-50-18
WBB725352 $2,150.00
C-Face Double Delta / Delta 3 1170 89.5 75 31NCM-3-3-12
WBB725356 $424.95
C-Face Double Delta / Delta 10 3500 91.7 89 31NCM-3-10-36
WBB725357 $550.00
C-Face Double Delta / Delta 25 1175 93 85 31NCM-3-25-12
WBB725358 $1,853.00
C-Face Double Delta / Delta 30 3525 92.4 91 31NCM-3-30-36
WBB725346 $1,434.00
C-Face Double Delta / Delta 50 1180 94.5 84 31NCM-3-50-12
WBB725347 $3,169.00
C-Face Double Wye / Wye 2 1165 88.5 73 31NCM-3-2-12
WBB725351 $334.95
C-Face Double Wye / Wye 1 1730 86.5 78 31NCM-3-1-18
WBB725381 $202.95
C-Face Double Wye / Wye 2 1730 87.5 78 31NCM-3-2-18
WBB725382 $245.95
C-Face Double Delta / Delta 50 3550 93.6 88.5 31NCM-3-50-36
WBB725379 $2,200.00
C-Face Double Wye / Wye 3 3505 88.5 90 31NCM-3-3-36
WBB725388 $304.95
C-Face Double Delta / Delta 40 1180 94.5 84 31NCM-3-40-12
WBB725385 $2,822.00
C-Face Double Delta / Delta 40 3530 93 88 31NCM-3-40-36
WBB725384 $1,831.00
C-Face Double Wye / Wye 1.5 3470 85.5 88.5 31NCM-3-1.5-36
WBB725397 $217.95
C-Face Double Delta / Delta 10 1170 91.7 79 31NCM-3-10-12
WBB725392 $977.00
C-Face Double Delta / Delta 15 3510 91 91 31NCM-3-15-36
WBB725393 $819.00
C-Face Double Delta / Delta 7.5 1750 91.7 86 31NCM-3-7.5-18
WBB725395 $491.95
C-Face Double Delta / Delta 20 1170 92.4 81 31NCM-3-20-12
WBB725400 $1,682.00
C-Face Double Wye / Wye 1.5 1730 87.5 78.5 31NCM-3-1.5-18
WBB725402 $227.95
Footed Double Wye / Wye 5 3505 90.2 90.5 31NFM-3-5-36
WBB725337 $336.95
Footed Double Wye / Wye 5 1745 90.2 82.5 31NFM-3-5-18
WBB725341 $324.95
Footed Double Wye / Wye 2 1730 87.5 78 31NFM-3-2-18
WBB725330 $236.95
Footed Double Wye / Wye 2 3475 86.5 89 31NFM-3-2-36
WBB725329 $233.95
Footed Double Delta / Delta 7.5 1170 91.7 77 31NFM-3-7.5-12
WBB725327 $773.00
Footed Double Delta / Delta 40 1180 94.5 84 31NFM-3-40-12
WBB725369 $2,714.00
Footed Double Delta / Delta 30 1175 93 85.5 31NFM-3-30-12
WBB725371 $2,067.00
Footed Double Delta / Delta 50 3550 93.6 88.5 31NFM-3-50-36
WBB725370 $2,115.00
Footed Double Delta / Delta 10 1750 91.7 87 31NFM-3-10-18
WBB725361 $551.00
Footed Double Delta / Delta 10 3500 91.7 89 31NFM-3-10-36
WBB725363 $529.00
Footed Double Delta / Delta 20 3510 91 91 31NFM-3-20-36
WBB725362 $956.00
Footed Double Delta / Delta 25 1765 93.6 84 31NFM-3-25-18
WBB725365 $1,150.00
Footed Double Delta / Delta 25 3520 91.7 90.5 31NFM-3-25-36
WBB725364 $1,216.00
Footed Double Delta / Delta 25 1175 93 85 31NFM-3-25-12
WBB725366 $1,782.00
Footed Double Wye / Wye 1 1730 86.5 78 31NFM-3-1-18
WBB725353 $195.95
Footed Double Delta / Delta 3 1170 89.5 75 31NFM-3-3-12
WBB725354 $408.95
Footed Double Wye / Wye 1 1140 84 66 31NFM-3-1-12
WBB725355 $239.95
Footed Double Delta / Delta 50 1180 94.5 84 31NFM-3-50-12
WBB725359 $3,047.00
Footed Double Delta / Delta 15 3510 91 91 31NFM-3-15-36
WBB725344 $788.00
Footed Double Delta / Delta 15 1760 92.4 83 31NFM-3-15-18
WBB725345 $779.00
Footed Double Wye / Wye 3 3505 88.5 90 31NFM-3-3-36
WBB725348 $293.95
Footed Double Delta / Delta 30 3525 92.4 91 31NFM-3-30-36
WBB725349 $1,378.00
Footed Double Delta / Delta 40 1770 95 84.5 31NFM-3-40-18
WBB725350 $1,735.00
Footed Double Delta / Delta 50 1770 95 84.5 31NFM-3-50-18
WBB725380 $2,067.00
Footed Double Delta / Delta 10 1170 91.7 79 31NFM-3-10-12
WBB725383 $940.00
Footed Double Delta / Delta 15 1170 92.4 80 31NFM-3-15-12
WBB725377 $1,240.00
Footed Double Delta / Delta 5 1170 89.5 78 31NFM-3-5-12
WBB725376 $550.00
Footed Double Delta / Delta 20 1760 93 83.5 31NFM-3-20-18
WBB725378 $941.00
Footed Double Wye / Wye 1.5 3470 85.5 88.5 31NFM-3-1.5-36
WBB725389 $209.95
Footed Double Delta / Delta 7.5 1750 91.7 86 31NFM-3-7.5-18
WBB725391 $472.95
Footed Double Wye / Wye 1.5 1730 87.5 78.5 31NFM-3-1.5-18
WBB725390 $219.95
Footed Double Wye / Wye 3 1745 90.2 81 31NFM-3-3-18
WBB725387 $288.95
Footed Double Wye / Wye 2 1165 88.5 73 31NFM-3-2-12
WBB725386 $321.95
Footed Double Wye / Wye 1.5 1165 87.5 68 31NFM-3-1.5-12
WBB725396 $275.95
Footed Double Delta / Delta 30 1765 93.6 84 31NFM-3-30-18
WBB725398 $1,355.00
Footed Double Delta / Delta 40 3530 93 88 31NFM-3-40-36
WBB725399 $1,760.00
Footed Double Delta / Delta 20 1170 92.4 81 31NFM-3-20-12
WBB725394 $1,618.00
Footed Double Delta / Delta 7.5 3500 90.2 88 31NFM-3-7.5-36
WBB725401 $477.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.