Leeson, Premium Efficiency, General Purpose, Drip Proof, Single Phase Motors

Leeson, Premium Efficiency, General Purpose, Drip Proof, Single Phase Motors

Leeson Premium Efficiency General Purpose Drip Proof Single Phase Motors Are Designed For Use On Machines Requiring Continuous Or Frequent Duty.

Leeson Premium Efficiency General Purpose Drip Proof Single Phase Motors are made with a rolled steel frame for long lasting durability. Motors have sturdy drip proof enclosures that are intended for use in areas where water and dust exposure is minimal. High-quality ball bearings for ease of use. HP range from 1/4 to 2. Mountings are C-Face Footless, C-Face Rigid, Resilient Base and Rigid. RPM and additional specifications vary by model. Complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.


COMPARE
BRAND MFG PART # HORSEPOWER FRAME MOUNTING RPM POWER AT FULL LOAD IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:66