Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

TechTop Farm Duty Motor RD1-RS-TF-56-4-B-C-.75, 56 Frame, 3/4HP, 1800RPM, 4 Poles

Rollover image to zoom in

Click image to enlarge

TechTop Farm Duty Motor RD1-RS-TF-56-4-B-C-.75, 56 Frame, 3/4HP, 1800RPM, 4 Poles

Item #: WBB1012597

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $120.95 ea.
3+ $115.95 ea.
Product Information
Customer Review
Product Q&A
TechTop Farm Duty Motor RD1-RS-TF-56-4-B-C-.75, 56 Frame, 3/4HP, 1800RPM, 4 Poles

The Farm Duty Red line has the motor you need with the performance and quality you demand

Features:
  • High Torque Single Phase
  • 1/3-10HP- TEFC 4 Pole
  • Rigid Base and C-Face
  • Manual Reset Protectors
  • High Efficiency Dual Cap Design
  • Oversized Bearings
  • High Quality Molded Gaskets
  • Cast Iron End Bells

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • FRAME56
    • BRANDTechTop
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE1
    • VOLTAGE115/208-230
    • HERTZ60
    • CONSTRUCTIONRolled Steel
    • MANUFACTURERS PART NUMBERRD1-RS-TF-56-4-B-C-.75
    • MOTOR TYPEFarm Duty Motor
    • POLES4
    • BALL BEARING TYPESealed
    • PRODUCT LINERed
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!