Leeson Instant Reversing Motors, Rigid Base, Single-Phase, TEFC

Leeson Instant Reversing Motors, Rigid Base, Single-Phase, TEFC

Leeson® Instant Reversing Rigid-Base Single-Phase Motors Have Rolled Steel Construction.

Both models of the single-phase, rigid-base reversible TEFC motors feature rolled steel construction. Induction-run, capacitor start motors have solid state, reversible switches and amanual reset overload protector for safety. Voltages are 115/208-230, and both models have RPM speeds of 1,725. The 1/2 hp model has 10.8/5.4 amps and has an efficiency rating of 70. The 1 hp model is has manual thermal protection and an efficiency rating of 75.


HP
  • HP
COMPARE
MFG. PART # HP RPM VOLTAGE FRAME FL AMPS IMAGE MODEL QTY PRICE